INA RASE40-TV-VA-FD PLUMMER BLOCK HOUSING UNIT

Plummer block housing unit

See technical information
References
INA:RASE40-TV-VA-FD
Rubix:274A8295
Manufacturer :0970784330000
EAN:4064327628718
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance137 mm
Shaft Height49.2 mm
See all Specifications

Product details : INA RASE40-TV-VA-FD PLUMMER BLOCK HOUSING UNIT


Plummer block housing units, FD design

Technical specifications


Attributes
Inner diameter40 mm
Fixation centre-to-centre distance137 mm
Shaft Height49.2 mm
Materialplastic housing (ase08-tv-wht); stainless steel insert bearing (va)
Total bearing width43.7 mm
Outer diameter184 mm
Diameter of fixation holes18 mm
Mounting typfoot-mounted, long-base (fd design)
Height98 mm
Length184 mm
Sealingend cap and open protecting cap (optional)
Lubricationfood-compatible grease fill; lubrication connection thread 1/4'-28 unf
Seriesrase..-tv-va-fd
Weight0.99 kg
Number of holes2
Basic static load, radial - C0r5400 N
Basic dynamic load, radial - Cr11100 N
Width184 mm
Show UNSPSC/ECL@SS
£ 157.63 excl. VAT
/ Each
£ 189.16 incl. VAT
  • Delivery usually within ( 7 ) days