Pillow Block Housed Unit
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 232 mm |
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 232 mm |
Material | Cast Iron |
Centre-centre of shaft | 88.9 mm |
Height | 174 mm |
Length | 292 mm |
Total bearing width | 82.6 mm |
Series | UCP |
Weight | 9 kg |
Diameter of fixation holes | 25 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72700 N |
Width | 78 mm |
Usually arrives within 14 working days