References
SNR:UKPE211H
Rubix:206A2292
Manufacturer :UKPE.211H
EAN:3413529532186




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 176 mm |
| Shaft Height | 63.5 mm |
Product details : SNR UKPE211H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 176 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 59 mm |
| Outer diameter | 100 mm |
| Clamping | 75 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | 2-bolt pillow block (foot-mounted), relubricatable |
| Height | 63.5 mm |
| Length | 222 mm |
| Sealing | uszczelnienie dwuczęściowe z odrzucaczem (podkładka blaszana + uszczelnienie jednowargowe z gumy nitrylowej + metalowy odrzucacz) |
| Lubrication | relubricatable via grease nipple (grease fitting r1/8') |
| Series | ukpe200 |
| Weight | 3.49 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Width | 33 mm |
Show UNSPSC/ECL@SS
£ 51.80 excl. VAT
/ Each
£ 62.16 incl. VAT
- Delivery usually within ( 3 ) days