References
SNR:SESP208COE
Rubix:205A8113
Manufacturer :SESP.208.COE
EAN:3413529549085




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
Product details : SNR SESP208COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
NIRO pedestal bearing unit with 2 elongated holes for fastening, relubricatable, NIRO insert with one-sided extended inner ring and eccentric clamp ring fastening on the shaft, two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel (cast housing, stainless steel insert bearing) |
| Total bearing width | 30.2 mm |
| Outer diameter | 80 mm |
| Clamping | 60.3 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 100 mm |
| Length | 184 mm |
| Sealing | single lip seal |
| Lubrication | food-grade grease |
| Series | sesp200 |
| Weight | 2.34 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 22800 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 154.57 excl. VAT
/ Each
£ 185.48 incl. VAT
- Usually arrives within 14 working days