References
SNR:SESFL209CCE
Rubix:205A8047
Manufacturer :SESFL.209.CCE
EAN:3413529551750




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 22 mm |
Product details : SNR SESFL209CCE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 22 mm |
| Material | stainless steel |
| Total bearing width | 43.7 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 17.5 mm |
| Mounting typ | two-bolt flanged |
| Height | 108 mm |
| Length | 180 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | sesfl200 |
| Weight | 1.93 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 177.28 excl. VAT
/ Each
£ 212.74 incl. VAT
- Usually arrives within 14 working days