Pillow Block Housed Unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 137 mm |
Shaft Height | 49.2 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 137 mm |
Shaft Height | 49.2 mm |
Material | Cast Iron |
Height | 98 mm |
Length | 184 mm |
Total bearing width | 54 mm |
Series | UCP |
Number of holes | 2 |
Basic static load, radial - C0r | 17800 N |
Basic dynamic load, radial - Cr | 29100 N |
Width | 54 mm |
Usually arrives within 14 working days