References
SKF:SYNT 55 L
Rubix:102A5895
Manufacturer :382344
EAN:7316574294527


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
Product details : SKF HOUSEDBEARING SYNT 55 L
Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
Strengths
- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
Technical specifications
Attributes
| Logistic Weight | 6000 g |
|---|---|
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
| Material | grey cast iron |
| Total bearing width | 70 mm |
| Outer diameter | 137 mm |
| Height | 137 mm |
| Length | 255 mm |
| Series | synt |
| Number of holes | 2 |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 125000 N |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 319.81 excl. VAT
/ Each
£ 383.77 incl. VAT
- Delivery usually within ( 3 ) days