References
SKF:SY 45 TR
Rubix:102A8851
Manufacturer :27284
EAN:7316571024905


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 30.2 mm |
| Shaft Height | 54 mm |
Product details : SKF HOUSED BEARING UNIT SY 45 TR
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x187x90 mm |
|---|---|
| Logistic Weight | 2220 g |
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 30.2 mm |
| Shaft Height | 54 mm |
| Material | steel |
| Total bearing width | 49.2 mm |
| Outer diameter | 187 mm |
| Clamping | 12 mm |
| Diameter of fixation holes | 14 mm |
| Height | 107.5 mm |
| Length | 187 mm |
| Sealing | tenute a contatto con 2 flingers in gomma (2-rubber flingers) |
| Series | sy |
| Weight | 2.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 73.33 excl. VAT
/ Each
£ 88.00 incl. VAT
- Delivery usually within ( 3 ) days