References
SNR:UCP205T20
Rubix:206A0617
EAN:3413520600686





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : SNR UCP205T20 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temperature applications.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 52 mm |
| Height | 70 mm |
| Length | 140 mm |
| Sealing | 2 joints |
| Series | ucp |
| Weight | 810 kg |
| Number of holes | 2 |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 22.77 excl. VAT
/ Each
£ 27.32 incl. VAT
- Delivery usually within ( 3 ) days