References
SNR:SEST207COE
Rubix:205A8263
Manufacturer :SEST.207.COE
EAN:3413529552436




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Shaft Height | 78 mm |
| Outer diameter | 72 mm |
Product details : SNR SEST207COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Shaft Height | 78 mm |
| Outer diameter | 72 mm |
| Series | sest200 |
| Weight | 1.73 kg |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 150.59 excl. VAT
/ Each
£ 180.71 incl. VAT
- Usually arrives within 14 working days