References
NSK:UCP316D1
Rubix:104A1057
Manufacturer :UCP316D1 N
EAN:00029176575365


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 300 mm |
| Outer diameter | 210 mm |
Documents
Product details : NSK PILLOW BLOCK UCP316D1
Technical specifications
Attributes
| Logistic Weight | 17360 g |
|---|---|
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 300 mm |
| Outer diameter | 210 mm |
| Height | 210 mm |
| Length | 400 mm |
| Series | ucp300 |
| Width | 86 mm |
Show UNSPSC/ECL@SS
£ 421.42 excl. VAT
/ Each
£ 505.70 incl. VAT
- Usually arrives within 14 working days