NSK HOUSED BEARING UNIT NP35


Pillow Block Unit

References
rhp:NP35
rubix:45035884
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Fixation centre-to-centre distance129 mm
See all Specifications

Product details : NSK HOUSED BEARING UNIT NP35


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Inner diameter35 mm
Fixation centre-to-centre distance129 mm
Centre-centre of shaft47.6 mm
Outer diameter72 mm
Width44.5 mm
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
  • Sold out