References
SNR:UCP217T04
Rubix:206A0771
EAN:3413529547494




Product details : SNR UCP217T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 85.7 mm |
Show UNSPSC/ECL@SS
£ 156.78 excl. VAT
/ Each
£ 188.14 incl. VAT
- Usually arrives within 14 working days
