References
SNR:ESPH205N
Rubix:205A2679
EAN:3413529518029



Product details : SNR ESPH205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Usually arrives within 14 working days
