SNL Plummer block housing
Inner diameter | 35 mm |
---|---|
Shaft Height | 50 mm |
Inner diameter | 35 mm |
---|---|
Shaft Height | 50 mm |
Fixation centre-to-centre distance | 150 mm |
Height | 93 mm |
Length | 185 mm |
Series | SNL |
Outer diameter | 72 mm |
Width | 82 mm |
Usually arrives within 14 working days