References
SNR:UCPG208
Rubix:102A8648
EAN:3413529506415




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 78 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR UCPG208 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x105x60 mm |
|---|---|
| Logistic Weight | 1882 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 78 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Height | 98 mm |
| Length | 110 mm |
| Number of holes | 2 |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 27.49 excl. VAT
/ Each
£ 32.99 incl. VAT
- Delivery usually within ( 3 ) days