SNR Plummer block housing
Inner diameter | 55 mm |
---|---|
Shaft Height | 70 mm |
Logistics dimensions (L x W x H) | 260x115x137 mm |
---|---|
Logistic Weight | 5656 g |
Inner diameter | 55 mm |
Shaft Height | 70 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 210 mm |
Height | 133 mm |
Length | 255 mm |
Series | SNC500-600 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 105 mm |
Usually arrives within 14 working days