References
SNR:UKPE209H
Rubix:206A2284
Manufacturer :UKPE.209H
EAN:3413529532162




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 54 mm |
Product details : SNR UKPE209H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Pedestal bearing unit with 2 slotted holes for mounting, relubricatable, insert with tapered bore to receive the clamping sleeve, clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 54 mm |
| Material | grey cast iron |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | pillow block — 2 slotted holes (foot-mounted) |
| Height | 54 mm |
| Length | 192 mm |
| Sealing | 2 joints |
| Lubrication | relubricatable (tapped bore for lubricating nipple, grease fitting m6x1) |
| Series | ukpe200 |
| Weight | 2300 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 37.01 excl. VAT
/ Each
£ 44.41 incl. VAT
- Delivery usually within ( 3 ) days