RHP HOUSED BEARING UNIT LPB25A

Pillow Block Unit

See technical informationSee documents
References
RHP:LPB25A
Rubix:158A3251
Manufacturer :LPB25A R
EAN:00747023006519
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance86 mm
Shaft Height28.6 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT LPB25A


Standard series, pressed galvanized sheet metal housing.

Technical specifications


Attributes
Logistic Weight300 g
Inner diameter25 mm
Fixation centre-to-centre distance86 mm
Shaft Height28.6 mm
Materialdeep-drawn sheet steel, zinc-plated
Total bearing width34.11 mm
Outer diameter52 mm
Diameter of fixation holes10 mm
Height55.8 mm
Length108 mm
Serieslpb
Weight0.3 kg
Number of holes2
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Width31.7 mm
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
  • In stock: Next day delivery