Pillow Block Unit
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 201 mm |
Shaft Height | 69.9 mm |
Logistic Weight | 5900 g |
---|---|
Inner diameter | 60 mm |
Fixation centre-to-centre distance | 201 mm |
Shaft Height | 69.9 mm |
Material | Cast Iron |
Height | 142.3 mm |
Length | 240 mm |
Total bearing width | 70 mm |
Series | TNP |
Weight | 5.9 kg |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 33000 N |
Basic dynamic load, radial - Cr | 48000 N |
Width | 70 mm |
In stock: Next day delivery