FAG UCPA203-J7 PLUMMER BLOCK HOUSING UNITS UCPA CAST IRON WITH
Plummer block housing unit
See technical informationReferences
Superseded Ref:-T-UCPA203
FAG:UCPA203-J7
Rubix:238A3337
Manufacturer :0821621400000
EAN:4047643337397


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Product details : FAG UCPA203-J7 PLUMMER BLOCK HOUSING UNITS UCPA CAST IRON WITH
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 630 g |
|---|---|
| Inner diameter | 17 mm |
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | grey cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 62 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | tapped base (short base) |
| Height | 62 mm |
| Length | 76 mm |
| Sealing | rsr seals |
| Lubrication | relubricatable; grease fitting m6x1 |
| Series | ucpa |
| Weight | 0.63 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Usually arrives within 14 working days