References
SKF:SYK 35 TR
Rubix:102A7719
Manufacturer :27359
EAN:7316571141244


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYK 35 TR
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x164x35 mm |
|---|---|
| Logistic Weight | 689,5 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | bearing steel |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Clamping | 25.4 mm |
| Diameter of fixation holes | 14.5 mm |
| Mounting typ | grub (set) screws |
| Height | 93.5 mm |
| Length | 164 mm |
| Sealing | contact seals with rubberized flingers on both sides |
| Lubrication | pre-filled with lithium‑calcium grease (nlgi 2); housing relubricatable via grease fitting |
| Series | syk |
| Weight | 0.655 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 46.16 excl. VAT
/ Each
£ 55.39 incl. VAT
- Usually arrives within 14 working days