References
RHP:SNP30HLT
Rubix:158A1818
Manufacturer :SNP30HLT R
EAN:00747023109432


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Material | cast iron |
Documents
Product details : RHP HITEMP HOUSD BEARING SNP30HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SNP30HLT - RHP Short Base Cast Iron Pillow Block - 30mm Shaft Diameter
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | cast iron |
| Total bearing width | 38.1 mm |
| Height | 83.9 mm |
| Length | 96 mm |
| Series | snp |
| Weight | 1.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 43.99 excl. VAT
/ Each
£ 52.79 incl. VAT
- Usually arrives within 14 working days