TIMKEN VAK1 1/4S PILLOW BLOCK HOUSED UNIT
Pillow block housed unit with RA-RR insert ball bearing and locking collar
See technical informationReferences
Timken:VAK1 1/4S
Rubix:396A5366
EAN:0087796058231


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 24.6 mm |
| Total bearing width | 45.2 mm |
Product details : TIMKEN VAK1 1/4S PILLOW BLOCK HOUSED UNIT
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 24.6 mm |
| Total bearing width | 45.2 mm |
| Clamping | 22.7 mm |
| Diameter of fixation holes | 14.3 mm |
| Sealing | ra-rr dichtung (positive kontakt-, land-riding seal) |
| Series | vak standard series |
| Weight | 1.24 kg |
| Width | 38.9 mm |
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
- Usually arrives within 14 working days