Pillow Block Unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 154.5 mm |
Shaft Height | 54 mm |
Logistic Weight | 3300 g |
---|---|
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 154.5 mm |
Shaft Height | 54 mm |
Material | Cast Iron |
Centre-centre of shaft | 45 mm |
Height | 108 mm |
Length | 190.5 mm |
Total bearing width | 54 mm |
Series | NP |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Width | 54 mm |
Usually arrives within 14 working days