References
SNR:UKPG205HN
Rubix:206A2310
EAN:3413529519507



Product details : SNR UKPG205HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 50.71 excl. VAT
/ Each
£ 60.85 incl. VAT
- Usually arrives within 14 working days
