SNR - Bearing Unit - SUCPA.208.CC
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 89 mm |
Shaft Height | 49.2 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 89 mm |
Shaft Height | 49.2 mm |
Height | 49.2 mm |
Length | 117 mm |
Series | SUCPA200 |
Weight | 1.93 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 19300 N |
Basic dynamic load, radial - Cr | 32000 N |
Outer diameter | 80 mm |
Width | 49.2 mm |
Usually arrives within 14 working days