References
SNR:UCP208-25
Rubix:206A0664
EAN:3413529571666




Product details : SNR UCP208-25 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 39.687 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 2090 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 25.43 excl. VAT
/ Each
£ 30.52 incl. VAT
- Usually arrives within 14 working days
