Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
RHP TMP75
RHP TMP75
Pillow Block Unit
References
rhp:
TMP75
rubix:
158A6821
manufacturer :
TMP75 RRS AR3P5
ean:
00747023034765
Technical specifications
Inner diameter
75
mm
Shaft Height
88.9
mm
See all Specifications
Product details
Technical specifications
Product details : RHP TMP75
TMP75 RHP Triple Seal Pillow Block Housed Bearing Unit
Technical specifications
Attributes
Logistic Weight
14300
g
Inner diameter
75
mm
Shaft Height
88.9
mm
Material
cast iron
Height
184.2
mm
Length
330.2
mm
Series
tmp
Width
88.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
268.44
excl. VAT
/
Each
£
322.13
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SNR UCP210-30N BEARING UNIT
SNR USSP208CC BEARING UNIT
RHP HOUSED BEARING UNIT SL1.7/16
SNR EXP207-20 BEARING UNIT
SNR UKSP208HCO BEARING UNIT
SNR SUCPA205N BEARING UNIT
SNR ESP207 BEARING UNIT
SNR UKSP206HCC BEARING UNIT
TIMKEN QVVSN19V085SM HOUSED UNIT SOLID BLOCK
SNR EXPLE210-31 BEARING UNIT
NSK HOUSED BEARING UCP318D1
SNR UCPLE209-27 BEARING UNIT
SNR EXPE208N BEARING UNIT
INA PBY20-XL HOUSED BEARING UNIT 8634400000
NTN UCP309D1 BEARING UNIT