References
RHP:SL1.7/16
Rubix:158A6839
Manufacturer :SL1.7/16 R
EAN:00747023031764


Technical specifications
| Fixation centre-to-centre distance | 136.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 42.9 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL1.7/16
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Fixation centre-to-centre distance | 136.5 mm |
| Material | cast iron |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 12 mm |
| Height | 91.5 mm |
| Length | 166 mm |
| Series | sl |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 44.5 mm |
Show UNSPSC/ECL@SS
£ 44.19 excl. VAT
/ Each
£ 53.03 incl. VAT
- Usually arrives within 14 working days