References
NSK:UCP318D1
Rubix:103A8128
Manufacturer :UCP318D1 N
EAN:00029176543814


Technical specifications
| Fixation centre-to-centre distance | 330 mm |
|---|---|
| Shaft Height | 118 mm |
| Material | cast iron |
Product details : NSK HOUSED BEARING UCP318D1
Technical specifications
Attributes
| Logistic Weight | 21550 g |
|---|---|
| Fixation centre-to-centre distance | 330 mm |
| Shaft Height | 118 mm |
| Material | cast iron |
| Total bearing width | 96 mm |
| Diameter of fixation holes | 33 mm |
| Height | 235 mm |
| Length | 430 mm |
| Series | ucp3 |
| Number of holes | 2 |
| Width | 110 mm |
Show UNSPSC/ECL@SS
£ 530.07 excl. VAT
/ Each
£ 636.08 incl. VAT
- Delivery usually within ( 2 ) days