References
SNR:SUCPA205N
Rubix:205A8852
EAN:3413529515486



Product details : SNR SUCPA205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 63.33 excl. VAT
/ Each
£ 76.00 incl. VAT
- Delivery usually within ( 3 ) days
