RHP TNP35 HOUSED BEARING UNIT 35MM SHAFT

Pillow Block Unit

See technical information

References

RHP:TNP35
Rubix:206A5258
Manufacturer :TNP35 R
EAN:00747023035021
brand logo

Technical specifications

Inner diameter35 mm
Fixation centre-to-centre distance136.5 mm
Shaft Height47.6 mm
See all Specifications

Product details : RHP TNP35 HOUSED BEARING UNIT 35MM SHAFT


Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TNP35 35mm Pillow Block Bearing with Triple Seal Insert

Technical specifications


Attributes
Logistic Weight1700 g
Inner diameter35 mm
Fixation centre-to-centre distance136.5 mm
Shaft Height47.6 mm
Materialsteel/cast iron
Total bearing width42.9 mm
Outer diameter72 mm
Diameter of fixation holes12 mm
Mounting typpillow block (2-bolt)
Height93 mm
Length166 mm
Seriesnp
Weight1.7 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width44.5 mm
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
  • Usually arrives within 14 working days