References
NTN:UCP314D1
Rubix:206A0802
EAN:4547359001785



Product details : NTN UCP314D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 370x210x120 mm |
|---|---|
| Logistic Weight | 12055 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Series | ucp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 161.93 excl. VAT
/ Each
£ 194.32 incl. VAT
- Delivery usually within ( 3 ) days
