References
SNR:UCP210-31N
Rubix:206A0697
EAN:3413529573752




Product details : SNR UCP210-31N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2800 kg |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
- Usually arrives within 14 working days
