References
SNR:UCPE212-38N
Rubix:206A1015
EAN:3413529573462




Product details : SNR UCPE212-38N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Weight | 4650 kg |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 68.18 excl. VAT
/ Each
£ 81.82 incl. VAT
- Usually arrives within 14 working days
