SNR - Bearing Unit - UCP.218
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 262 mm |
Shaft Height | 101.6 mm |
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 262 mm |
Shaft Height | 101.6 mm |
Material | Cast Steel |
Height | 200 mm |
Length | 327 mm |
Total bearing width | 96 mm |
Series | UCP200 |
Weight | 13.45 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Outer diameter | 160 mm |
Width | 96 mm |
Usually arrives within 14 working days