References
RHP:LPB16
Rubix:158A0820
Manufacturer :LPB16 R
EAN:00747023006434


Technical specifications
| Fixation centre-to-centre distance | 68 mm |
|---|---|
| Shaft Height | 22.2 mm |
| Material | pressed steel |
Product details : RHP HOUSED BEARING UNIT LPB16
Standard series, pressed galvanized sheet metal housing.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
| Material | pressed steel |
| Total bearing width | 27.38 mm |
| Diameter of fixation holes | 8 mm |
| Height | 43.2 mm |
| Length | 85.7 mm |
| Series | lpb |
| Number of holes | 2 |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
- In stock: Next day delivery