Pillow Block
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 94 mm |
Shaft Height | 63.5 mm |
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 94 mm |
Shaft Height | 63.5 mm |
Material | Cast Iron |
Height | 116 mm |
Length | 130 mm |
Total bearing width | 51.6 mm |
Series | UCPA200 |
Weight | 2.8 kg |
Number of holes | 2 |
Width | 65 mm |
In stock: Next day delivery