TIMKEN RFC1 3/4 PILOTED FLANGED UNIT
Piloted flanged unit industrial series GC-KRRB insert with concentric collar
See technical informationSee documentsReferences
Timken:RFC 1-3/4
Rubix:396A5450
EAN:0087796060296




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Documents
Product details : TIMKEN RFC1 3/4 PILOTED FLANGED UNIT
Strengths
•The piloted flange cartridges ensure sccurate mounting fits and provide better support for heavy loads
The cast-iron units are suited for applications such as material handling, industrial conveyor equipment and farm and construction equipment
This series iss assembled with R-seal (GC-KREB) bearing with a concentric-locking collar
The units are factory-prelubricated. A grease fitting is provided for relubrication if required
The cast-iron units are suited for applications such as material handling, industrial conveyor equipment and farm and construction equipment
This series iss assembled with R-seal (GC-KREB) bearing with a concentric-locking collar
The units are factory-prelubricated. A grease fitting is provided for relubrication if required
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Width | 46.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Series | rfc |
| Total bearing width | 46.8 mm |
| Diameter of fixation holes | 13.5 mm |
| Number of holes | 4 |
| Outer diameter | 73 mm |
| Weight | 2.82 kg |
Show UNSPSC/ECL@SS
£ 282.63 excl. VAT
/ Each
£ 339.16 incl. VAT
- Usually arrives within 14 working days