References
SNR:UCF213CO
Rubix:205A9652
Manufacturer :UCF.213.CO
EAN:3413529557295




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 149 mm |
Product details : SNR UCF213CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, 1 non-sealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 149 mm |
| Material | gray cast iron |
| Length | 187 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.44 kg |
Show UNSPSC/ECL@SS
£ 79.14 excl. VAT
/ Each
£ 94.97 incl. VAT
- Usually arrives within 14 working days