References
RHP:SFT7/8
Rubix:218A5039
Manufacturer :SFT7/8 R
EAN:00747023027910


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Width | 125 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : RHP SFT7/8 HOUSED BEARING UNIT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 22.225 mm |
| Width | 125 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Height | 28.6 mm |
| Length | 70 mm |
| Series | sft |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 32.36 excl. VAT
/ Each
£ 38.83 incl. VAT
- Usually arrives within 14 working days