References
SNR:EXF211
Rubix:205A2981
Manufacturer :EXF.211
EAN:3413529507900




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR EXF211 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 55.4 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | gray cast iron |
| Length | 162 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.58 kg |
Show UNSPSC/ECL@SS
£ 50.79 excl. VAT
/ Each
£ 60.95 incl. VAT
- Usually arrives within 14 working days