Ball Bearing Unit
Inner diameter | 35 mm |
---|---|
Width | 156 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 35 mm |
---|---|
Width | 156 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Composite |
Height | 46.4 mm |
Length | 96 mm |
Series | FYTWK |
Total bearing width | 42.9 mm |
Diameter of fixation holes | 14.8 mm |
Number of holes | 2 |
Outer diameter | 46.1 mm |
In stock: Next day delivery