References
SNR:UCFS322
Rubix:206A0529
Manufacturer :UCFS.322
EAN:3413529542345




Technical specifications
| Inner diameter | 110 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 266 mm |
Documents
Product details : SNR UCFS322 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 266 mm |
| Material | cast iron |
| Height | 340 mm |
| Length | 340 mm |
| Series | ucfs300 |
| Total bearing width | 117 mm |
| Diameter of fixation holes | 266 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Outer diameter | 240 mm |
| Weight | 38.3 kg |
Show UNSPSC/ECL@SS
£ 478.16 excl. VAT
/ Each
£ 573.79 incl. VAT
- Delivery usually within ( 3 ) days