References
Knipex:94 10 185
Rubix:1569859
EAN:4003773047025

Documents
Product details : KNIPEX 9410185 PLASTIC PIPE CUTTER 185MM
94 10 185 Pipe Cutter
for clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. low force requirement due to special blade geometry and optimum transmission. Blade is replaceable and can be retracted from any position. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed. Not suitable for cutting cables.
Body: die-cast aluminium body. red lacquered Capacity (diameter): Ø 6 – 35 mm Cutting edge length mm: Ø 35 mm
for clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. low force requirement due to special blade geometry and optimum transmission. Blade is replaceable and can be retracted from any position. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed. Not suitable for cutting cables.
For clean cutting of plastic pipes (e.g. plastic conduit pipes) with 6.0 - 35.0 mm dia.. Not suitable for cutting cables. Blade is replaceable and can be retracted from any position. Low force requirement due to special blade geometry and optimum transmission. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed. Blade: special tool steel, oil-hardened. Housing: die-cast aluminium, red lacquered.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x175x30 mm |
|---|---|
| Capacity | 35 mm |
| Tube material | plastic |
| Length | 185 mm |
| Weight | 0.583 kg |
Show UNSPSC/ECL@SS
£ 58.34 excl. VAT
/ Each
£ 70.01 incl. VAT
- In stock: Next day delivery










