Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
<Ā Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
ROEBUCK TUBE CUTTER 265MM 864595
ROEBUCK TUBE CUTTER 265MM 864595
Steel tube cutter
References
roebuck:
864595
rubix:
209A8017
ean:
3660338190674
Technical specifications
Tube material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK TUBE CUTTER 265MM 864595
T-handle.
Optimum Power Transmission.
2 Guide Rollers.
Sturdy forged steel caliper.
Technical specifications
Attributes
Tube material
Steel
Length
265Ā
mm
Weight
1.5Ā
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
57.97
excl. VAT
/
Each
Ā£
69.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK BLADE FOR MULTI-LAYER CABLE CUTTER 840544
RIDGID 32830 3-S H/D PIPE CUTTER
RIDGID PIPE CUTTER 32880 44-S
RIDGID 30088 RC 2375 CUTTER RACH
ROTHENBERG 1500005092 PRO-CUT COPPER PIPE CUTTER 15MM
ROTHENBERGER TUBE CUTTER 6-35MM INOX 70055
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019
IRWIN RECORD 202 PIPE CUTTER
BAHCO 302-35 TUBE CUTTER 8-35MM
ROTHENBERG 1500005094 PRO-CUT COPPER PIPE CUTTER 28MM
IRWIN PLASTIC PIPE CUTTER 45MM 10507485
RIDGID PIPE CUTTER 32870 42-A
KNIPEX 902210BK KNIPEX BIX 72MM
FACOM CUTTER 335.63
FACOM 334C.35 TUBE CUTTER