Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
FACOM 334C.35 TUBE CUTTER
FACOM 334C.35 TUBE CUTTER
Precision" copper pipe cutters
References
facom:
334C.35
rubix:
218A4409
ean:
3662424068768
Technical specifications
Capacity
35
mm
Tube material
Copper
See all Specifications
Product details
Technical specifications
Product details : FACOM 334C.35 TUBE CUTTER
Comfortable quick-feed knob.
Optimum tube guidance. 90° cutting angle.
Grooves for flush cutting of collars.
Retractable rotary deburrer.
Integrated spare wheel.
Cutting diameter: 3 - 35 mm; 1/4 - 1" 1/4.
Set of 5 spare cutting wheels: 238A.M5.
Technical specifications
Attributes
Capacity
35
mm
Tube material
Copper
Capacity (inch)
1/4 - 1 1/4
''
Weight
0.944
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.16
excl. VAT
/
Each
£
37.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
RIDGID 32830 3-S H/D PIPE CUTTER
FACOM CUTTER 335.63
ROEBUCK CABLE CUTTER 40 TUBE MATERIAL MULTI-LAYER, PE, PEHD 840508
FACOM DE.8PB RATCHET EXHAUST PIPE CUTTER
ROTHENBERG 1500005094 PRO-CUT COPPER PIPE CUTTER 28MM
KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM
MILWAUKEE 48229258 MINI TUBE CUTTER 3-22MM
BRITOOL EXPERT COPPER-PIPE CUTTER 16MM
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
KNIPEX 902301BK KNIPEX DP50 PIPE CUTTER 202MM
ROTHENBERGER 22MM PIPE SLICE 88802
RIDGID PIPE CUTTER 32880 44-S
KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045