KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
Corrugated Pipe Cutter
See technical informationReferences
Knipex:90 22 02 SB
Rubix:388A3829
EAN:4003773082293

Product details : KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
Strengths
•No damage to the internal cables or pipes
Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting to avoid the corrugated pipe to be deformed
Simple insertion, reliable and easy cutting without waste
Precise cut without damage thanks to unique arrangement of the cutters with side guide
Good accessibility thanks to slim design
Separate even softer, flexible plastic corrugated pipes: Apply little pressure on the TwistCut® when cutting to avoid the corrugated pipe to be deformed
Simple insertion, reliable and easy cutting without waste
Precise cut without damage thanks to unique arrangement of the cutters with side guide
Good accessibility thanks to slim design
Technical specifications
Attributes
| Tube material | plastic |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 34.87 excl. VAT
/ Each
£ 41.84 incl. VAT
- Delivery usually within ( 14 ) days