BAHCO 808050P-25 PISTOL GRIP RATCHETING SET
Pistol Grip Ratcheting Set
See technical informationSee documentsReferences
Bahco:808050P-25
Rubix:2518373
EAN:7314150165179

Documents
Product details : BAHCO 808050P-25 PISTOL GRIP RATCHETING SET
Pistol handle ratcheting and ratchet wrenches set
Technical specifications
Attributes
| Logistic Weight | 1395 g |
|---|---|
| Square drive adapter | 1/4' '' |
| Length | 285 mm |
| Model | 808050p-25 |
| Weight | 1400 g |
Show UNSPSC/ECL@SS
£ 107.18 excl. VAT
/ Each
£ 128.62 incl. VAT
- Delivery usually within ( 14 ) days
